Beli nok oil seal di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NOK Oil Seal VC Type (Sil Oli)Deskripsi:For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
- NOK Oil Seal ZT Type (Sil Oli)atribut:
- Material: Nitrile rubber (NBR)
- Type: ZT
- NOK Oil Seal TC Type (Sil Oli)atribut:
- Type: TC
- monotaro Industrial Fusing Welding LP Gas Hose (Selang Las)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Color: orange
- Inner Diameter (phi mm): 9.5
- Working Pressure (MPa): 2.0
- Approximate Mass (g/m): 185
- Hose Diameter (phi mm): 9.5
- Outer Diameter d (mm): 16.3
- NOK Oil Seal VR Type Nitrile Rubber (Sil Oli)atribut:
- Type: VR
- Contact Part: Single lip
- Type of Acting: (Axis) rotation
- Material: Nitrile (NBR)
- Shape: V type end face seal
- NOK Oil Seal MG Type (Sil Oli)atribut:
- Material: NBR
- Type: MG
- NOK Oil Seal TC Type Fluoro Rubber (Sil Oli)atribut:
- Type: TC
- Contact Part: Double lip
- Type of Acting: (Axis) rotation
- Material: Fluorine (FKM)
- Maximum Pressure (MPa): 0.03
- Maximum Pressure (kgf/cm²): 0.3
- STS Seal Oil Seal TC Type (Sil Oli)Deskripsi:TC oil seals also known as Double Lip Oil Seals, have two sealing lips. The primary lip prevents the leakage of lubricants, while the secondary lip keeps dirt and other contaminants out of the system. This makes TC oil seals ideal for applications where contamination is a concern. They are often used in automotive applications, such as wheel bearings and transmissions.atribut:
- Material: VITON
- SEAGULL Rope HDPE Rope 4mm (Tali Tambang)atribut:
- Color: Yellow
- Length per Roll (m): ±200
- Material: Plastic HDPE (High-density Polyethylene)
- Size (mm): 4
- Kitz Brass Ball Valve Standard Bore T SeriesDeskripsi:It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
- SKF Oil Seal Radial Shaft HMSA10 Type Fluoro Rubber (Sil Oli)Deskripsi:Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.atribut:
- Auxiliary Lip: Yes
- Design: HMSA10
- Unit System: Metric
- NOK Dust Seal LBI TypeDeskripsi:Made of NOK, it is a seal to prevent dust from entering from the outside to protect the equipment and maintain the packing function. It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove.
- CHO Oil Seal SC Type, NBR (Sil Oli)atribut:
- Material: NBR
Daftar Harga nok oil seal Terbaru October 2026
| NOK Oil Seal VC Type (Sil Oli) | Rp9.900 |
| NOK Oil Seal ZT Type (Sil Oli) | Rp23.900 |
| NOK Oil Seal SC Type (Sil Oli) | Rp1.099.900 |
| NOK Oil Seal TC Type (Sil Oli) | Rp53.900 |
| monotaro Industrial Fusing Welding LP Gas Hose (Selang Las) | Rp499.900 |
| NOK Oil Seal SB2 Type (Sil Oli) | Rp31.900 |
| NOK Oil Seal VR Type Nitrile Rubber (Sil Oli) | Rp27.900 |
| NOK Oil Seal MG Type (Sil Oli) | Rp67.900 |
| TTO Oil Seal TC Type (Sil Oli) | Rp3.900 |
| NOK Oil Seal TC Type Fluoro Rubber (Sil Oli) | Rp499.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/5tP102419209-4.jpg)
/phP102419917-2.jpg)
/90P106561324-3.jpg)
/72P102419254-92.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Selang%20Gas%20Las/monotaro%20Industrial%20Fusing%20Welding%20LP%20Gas%20Hose%20(Selang%20Las)/P102229217-1.jpg)
/4mP102419166-22.jpg)
/f6P102419546-4.jpg)
/ftP113007569-1.jpg)
/ogP105574880-4.jpg)
/eoP102419528-3.jpg)
/pmP109153922-1.jpg)

/hvP102419643-10.jpg)

/06P114596006-1.jpg)

/ncP104069840-4.jpg)

/3oP111593132-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)